Shop All Mailer Envelopes
Partners Brand
Flat Mailers, 9-3/4" x 12-1/4", White, 100/Case
Mfr # RM5W
Zoro # G4898997
product price: $67.49
/pk 100, $0.67/ea
$67.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 9 3/4"
- Length 12 1/4"
- Material .028 Chipboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # RM5W
- Zoro # G4898997
- UPC # 841436023856
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 9 3/4" |
Length | 12 1/4" |
Details
Item | Flat Mailer,9-3/4x12-1/4",PK100 |
Color | White |
Material | .028 Chipboard |
Description
Flat Mailer,9-3/4x12-1/4 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISCH Pen Drill (FSN-322597)
- PILOT Pen, Precise, V5, Rt, 0.5Mm, Gn (26065)
- TAPE LOGIC Tape Logic® "Clear Face" Document Envelopes, 3" x 4 1/2", Clear, 1000/Case (PL470)
- AZAR DISPLAYS Clear Single Pocket Wall File w/ Magnetic Tape, PK4 (250045)
- PARTNERS BRAND Easy-Fold Mailers, 12 1/2" x 12 1/2" x 1" White, 50/Bundle (M12121)
- PARTNERS BRAND Easy-Fold Mailers, 11 3/4" x 10 1/2" x 2 1/2", White, 50/Bundle (M11102BF)
- PARTNERS BRAND Literature Mailers, 11 1/8" x 8 3/4" x 2", Kraft, 50/Bundle (M1182K)
- PARTNERS BRAND Deluxe Literature Mailer, 17 1/8" x 11 1/8" x 3", Kraft, 50/Bundle (MFL17113K)
- PARTNERS BRAND Bubble Lined Poly Mailers, 12 1/2" x 19", White, 50/Case (B839)
- PARTNERS BRAND Deluxe Literature Mailers, 12" x 12" x 4", White, 50/Bundle (MFL12124)
- ZORO SELECT Mailer Envelope, Kraft, 7-1/4 in. W, PK100 (ELSS1)
- Partners Brand Mailer Envelopes