Shop All Mailer Envelopes
Partners Brand
Flat Mailers, 9 3/4" x 12 1/4", Kraft, 100/Case
Mfr # RM5
Zoro # G4899006
Free Shipping & Returns
$91.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Kraft
- Width 9 3/4"
- Length 12 1/4"
- Material .036 Chipboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # RM5
- Zoro # G4899006
- UPC # 841436023634
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 9 3/4" |
Length | 12 1/4" |
Details
Item | Flat Mailer,9 3/4x12-1/4",PK100 |
Color | Kraft |
Material | .036 Chipboard |
Description
Flat Mailer,9 3/4x12-1/4 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 10" x 6" x 5", Kraft, 25/Bundle (11K633)
- STOREX Pocket, Wall, Mag, Smoke (70241U06C)
- PENDAFLEX File Box, Portable, w/Folders/Handle, 14"x6-1/2"x11", Black (PFX41732)
- TAPE LOGIC Tape Logic® Seal Safe® Carton Sealing Tape Dispenser, 3", Green/White, 1/Each (TDSS3)
- PARTNERS BRAND Self-Seal Padded Mailers, 7 1/4" x 12", White, 25/Case (B804WSS25PK)
- PARTNERS BRAND Deluxe Literature Mailers, 11 1/8" x 8 3/4" x 3", White, 50/Bundle (MFL1183)
- PARTNERS BRAND Deluxe Literature Mailer, 17 1/8" x 11 1/8" x 3", Kraft, 50/Bundle (MFL17113K)
- PARTNERS BRAND Deluxe Literature Mailers, 22" x 18" x 2 3/4", White, 25/Bundle (MFL22182)
- PARTNERS BRAND Corrugated Mailers, 6" x 4" x 3", Kraft, 50/Bundle (M643K)
- PARTNERS BRAND Easy-Fold Mailers, 18" x 18" x 2", White, 50/Bundle (M18182BF)
- GLOBAL INDUSTRIAL Document Shipping Envelopes, 6-1/2L x 10W, Clear, 1000PK (412404)
- Partners Brand Mailing Tubes & Cartons