Shop All Mailer Envelopes
Partners Brand
Flat Mailers, 7" x 9", White, 100/Case
Mfr # RM10W
Zoro # G4899021
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 7"
- Length 9"
- Material .028 Chipboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # RM10W
- Zoro # G4899021
- UPC # 841436023825
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 7" |
Length | 9" |
Details
Item | Flat Mailer,7x9",PK100 |
Color | White |
Material | .028 Chipboard |
Description
Flat Mailer,7x9 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN 3" x 5" Ruled Index Cards, Pk100 (991T)
- KYOCERA KYOCERA COMP FSC 8520/8525 TASK ALFA CS205/255 CYAN (TK-897C)
- ZORO SELECT Silicon Rubber Strips, 20 In (MH2LED701G)
- BSC PREFERRED 46 x 8 x 30'' Flat-Panel TV Box, 5PK (S-13976)
- PARTNERS BRAND Easy-Fold Mailers, 12 1/8" x 9 1/8" x 2" White, 50/Bundle (M2BK)
- PARTNERS BRAND Flat Mailers, 9" x 11-1/2", White, 100/Case (RM2W)
- PARTNERS BRAND Easy-Fold Mailers, 14 1/8" x 8 5/8" x 1", White, 50/Bundle (M1491)
- PARTNERS BRAND Literature Mailers, 12 1/8" x 9 1/4" x 3", Kraft, 50/Bundle (M1293K)
- PARTNERS BRAND Expansion Poly Mailers, 10" x 13" x 2", White, 100/Case (EPM10132)
- PARTNERS BRAND Literature Mailers, 9" x 6 1/4" x 4", White, 50/Bundle (M964)
- PARTNERS BRAND Deluxe Literature Mailers, 19 1/8" x 9 1/8" x 2 3/16", White, 50/Bundle (MFL1992)
- Partners Brand Mailing Tubes & Cartons