Shop All Mailer Envelopes
Partners Brand
Flat Mailers, 6" x 8", White, 100/Case
Mfr # RM1W
Zoro # G4899049
product price: $40.59
/pk 100, $0.41/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 6"
- Length 8"
- Material .028 Chipboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # RM1W
- Zoro # G4899049
- UPC # 841436023818
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 6" |
Length | 8" |
Details
Item | Flat Mailer,6x8",PK100 |
Color | White |
Material | .028 Chipboard |
Description
Flat Mailer,6x8 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Paper Shredder, 8 Sheet Cross Cut (9308F)
- OIC Clipboard, Portable, Ccbk (OIC83302)
- A2Z SCILAB Fluoride Coated Trauma Utility Tactical Shears 7.25" - All Black (A2Z-ZR161)
- ZORO SELECT Flat Corrugated Boxes, 8" x 6" x 3", Kraft, 25/Bundle (55VG28)
- PARTNERS BRAND Deluxe Literature Mailers, 15 1/8" x 11 1/8" x 4", White, 50/Bundle (MFL15114)
- PARTNERS BRAND Easy-Fold Mailers, 12 1/2" x 12 1/2" x 1" White, 50/Bundle (M12121)
- PARTNERS BRAND Deluxe Literature Mailers, 9" x 6 1/4" x 4", Kraft, 50/Bundle (MFL964K)
- PARTNERS BRAND Deluxe Literature Mailers, 11 1/8" x 8 3/4" x 3", White, 50/Bundle (MFL1183)
- PARTNERS BRAND Easy-Fold Mailers, 12" x 9" x 3", White, 50/Bundle (M12932BF)
- PARTNERS BRAND Jumbo Fold-Over Mailers, 30" x 22 1/2" x 1", White, 20/Bundle (M30221)
- ZORO SELECT Pad Mailer, Recycl Macerated, PK50 (56LT12)
- Partners Brand Mail Supplies