Shop All Mailer Envelopes
Partners Brand
Flat Mailers, 6" x 8", Kraft, 100/Case
Mfr # RM1
Zoro # G4899058
product price: $59.59
/pk 100, $0.60/ea
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Width 6"
- Length 8"
- Material .036 Chipboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # RM1
- Zoro # G4899058
- UPC # 841436023610
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 6" |
Length | 8" |
Details
Item | Flat Mailer,6x8",PK100 |
Color | Kraft |
Material | .036 Chipboard |
Description
Flat Mailer,6x8 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 8-1/2" x 11" Storage Clipboard, Silver (295)
- C-LINE PRODUCTS C-Line Products 5-Tab Poly Binder Index Dividers, Assorted, 5/ST Set of 12 ST (05730-BX)
- CHARLES LEONARD Ball Bearing Compass with Golf Pencil, PK24 (77360)
- US CARGO CONTROL Moving Blankets- Pro Mover 12-Pack, 82 lbs./dozen (MBPRO82-12PK)
- PARTNERS BRAND Self-Seal Flat Mailers, 13" x 18", Kraft, 100/Case (RM6K)
- PARTNERS BRAND Flat Mailers, 6" x 8", White, 100/Case (RM1W)
- PARTNERS BRAND Jumbo Mailers, 26" x 20" x 6", Kraft, 20/Bundle (M26206)
- PARTNERS BRAND Corrugated Mailers, 6" x 3" x 3", Kraft, 50/Bundle (M633K)
- PARTNERS BRAND Flat Mailers, 9" x 11 1/2", Kraft, 100/Case (RM2)
- PARTNERS BRAND Easy-Fold Mailers, 14 1/8" x 8 5/8" x 1", White, 50/Bundle (M1491)
- PARTNERS BRAND Jumbo Fold-Over Mailers, 30" x 22 1/2" x 1", White, 20/Bundle (M30221)
- Partners Brand Mail Supplies