Shop All Mailer Envelopes
Partners Brand
Flat Mailers, 22" x 27", Kraft, 50/Case
Mfr # RM27
Zoro # G4899100
product price: $215.99
/pk 50, $4.32/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Width 22"
- Length 27"
- Material .036 Chipboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # RM27
- Zoro # G4899100
- UPC # 841436016162
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 22" |
Length | 27" |
Details
Item | Flat Mailer,22x27",PK50 |
Color | Kraft |
Material | .036 Chipboard |
Description
Flat Mailer,22x27 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping, Polyester, Waxed, 9000 ft. L (16P050)
- TREND Letters, Upper/Lowercase Combo, Blue, PK216 (T79744)
- OIC Aluminum Pencil Sharpener, 3/8", 4/PK, Metallic Silver PK (OIC30218)
- ECONOMY 5.75in Economy Metzenbaum Scissors, Curved (11-121)
- PARTNERS BRAND CD Literature Mailer Kits, 11 1/8" x 8 3/4" x 4", White, 50/Bundle (CDLM1184)
- PARTNERS BRAND Flat Mailers, 12-3/4" x 15", White, 100/Case (RM4W)
- PARTNERS BRAND Easy-Fold Mailers, 24" x 18" x 2", White, 50/Bundle (M24182BF)
- PARTNERS BRAND Self-Seal Bubble Mailers, #2, 8 1/2" x 12", Kraft, 100/Case (B855SS)
- PARTNERS BRAND Self-Seal Padded Mailers, #7, 14 1/4"x20", Kraft, PK25 (B811SS25PK)
- PARTNERS BRAND Jumbo Mailers, 36" x 30" x 6", Kraft, 20/Bundle (M36306)
- PARTNERS BRAND Easy-Fold Mailers, 9 1/2" x 6 1/2" x 2", White, 50/Bundle (M9621BF)
- Partners Brand Mailer Envelopes