Shop All Mailer Envelopes
Partners Brand
Flat Mailers, 17" x 21", White, 100/Case
Mfr # RM7W
Zoro # G4899161
product price: $165.99
/pk 100, $1.66/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 17"
- Length 21"
- Material .028 Chipboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # RM7W
- Zoro # G4899161
- UPC # 841436016193
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 17" |
Length | 21" |
Details
Item | Flat Mailer,17x21",PK100 |
Color | White |
Material | .028 Chipboard |
Description
Flat Mailer,17x21 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG Bowling Friends Preschool Playset (9160)
- FILM-GARD Film Poly Blk4Mil 6X100' (625897)
- HP Toner Cartridge, Black, Max. 3100 (CF226A)
- TOY TIME Toy Time Remote Control Excavator Bucket Truck (343973GDT)
- PARTNERS BRAND Nylon Reinforced Mailers, #7, 14 1/2" x 20", Kraft, 250/Case (B890)
- PARTNERS BRAND Flat Mailers, 9" x 11-1/2", White, 100/Case (RM2W)
- PARTNERS BRAND Easy-Fold Mailers, 15" x 11 1/8" x 2", Kraft, 50/Bundle (MIBMROSK)
- PARTNERS BRAND Jumbo Mailers, 22" x 18" x 6", Kraft, 20/Bundle (M22186)
- PARTNERS BRAND Deluxe Literature Mailers, 14" x 10" x 4", White, 50/Bundle (MFL14104)
- PARTNERS BRAND Deluxe Literature Mailer, 15 1/8" x 11 1/8" x 3", Kraft, 50/Bundle (MFL15113K)
- ZORO SELECT Mailer Envelope, 4 In. W, White, PK500 (5VFR4)
- Partners Brand Mail Supplies