Shop All Mailer Envelopes
Partners Brand
Flat Mailers, 13" x 18", White, 100/Case
Mfr # RM6W
Zoro # G4899189
product price: $93.19
/pk 100, $0.93/ea
Free Shipping & Returns
$93.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 13"
- Length 18"
- Material .028 Chipboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # RM6W
- Zoro # G4899189
- UPC # 841436023887
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 13" |
Length | 18" |
Details
Item | Flat Mailer,13x18",PK100 |
Color | White |
Material | .028 Chipboard |
Description
Flat Mailer,13x18 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO EasyMask Trim Masking Paper, 180 ft L, 12 in W, Brown (12912)
- NINJATEK Cheetah Fire 1.75Mm .5Kg (3DCH0317505)
- CRAFTSMAN Versastack Organizer (CMST17817)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 4", 2 mil, Clear, Pk1000 (5CNF1)
- PARTNERS BRAND Returnable Poly Mailers, 12" x 15 1/2", White, 100/Case (RPM1215)
- PARTNERS BRAND Easy-Fold Mailers, 17 1/4" x 11 1/4" x 2", White, 50/Bundle (M17112BF)
- PARTNERS BRAND Bubble Lined Poly Mailers, 14 1/4" x 20", White, 50/Case (B837)
- PARTNERS BRAND Easy-Fold Mailers, 11 3/4" x 10 1/2" x 2 1/2", White, 50/Bundle (M11102BF)
- PARTNERS BRAND Flat Mailers, 22" x 27", Kraft, 50/Case (RM27)
- PARTNERS BRAND Clear View Poly Mailers, 9" x 12", Clear/White, 100/Case (CV912100PK)
- QUALITY PARK REDI-SEAL CATALOG ENVELOPE, 6 1/2 X 9 1/2, BROWN KRAFT, 100PK (43367)
- Partners Brand Mailer Envelopes