Shop All Mailer Envelopes
Partners Brand
Flat Mailers, 13" x 18", Kraft, 100/Case
Mfr # RM6
Zoro # G4899198
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Kraft
- Width 13"
- Length 18"
- Material .036 Chipboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # RM6
- Zoro # G4899198
- UPC # 841436023665
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 13" |
Length | 18" |
Details
Item | Flat Mailer,13x18",PK100 |
Color | Kraft |
Material | .036 Chipboard |
Description
Flat Mailer,13x18 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® "Clear Face" Document Envelopes, 7" x 10", Clear, 1000/Case (PL520)
- TOY TIME Interactive Plush Puppy Toy, Battery Operated that Walks, Barks and Back Flips Stuffed Animal Robot (911088VKQ)
- ACCO Acco® Recycled Jumbo Paper Clips, Silver, 100/Box (72525)
- ROARING SPRING Lab Notebook, 8-3/4 in x 11-1/4 in, Black (77160)
- PARTNERS BRAND Easy-Fold Mailers, 12 1/8" x 9 1/8" x 4", Kraft, 50/Bundle (M2BKXLK)
- PARTNERS BRAND Easy-Fold Mailers, 12" x 10 1/2" x 2", White, 50/Bundle (M12102BF)
- PARTNERS BRAND Deluxe Literature Mailers, 14" x 10" x 4", White, 50/Bundle (MFL14104)
- PARTNERS BRAND Poly Mailers, 14 1/2" x 19", Black, 100/Case (CPM1419BK)
- PARTNERS BRAND Deluxe Literature Mailers, 11 1/8" x 8 3/4" x 3", White, 50/Bundle (MFL1183)
- PARTNERS BRAND Deluxe Literature Mailers, 14" x 14" x 4", White, 50/Bundle (MFL14144)
- PARTNERS BRAND Jumbo Mailers, 20" x 20" x 6", Kraft, 20/Bundle (M20206)
- Partners Brand Mailing Tubes & Cartons