Shop All Mailer Envelopes
Partners Brand
Flat Mailers, 12-3/4" x 15", White, 100/Case
Mfr # RM4W
Zoro # G4899207
product price: $86.29
/pk 100, $0.86/ea
Free Shipping & Returns
$86.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 12 3/4"
- Length 15"
- Material .028 Chipboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # RM4W
- Zoro # G4899207
- UPC # 841436023870
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 12 3/4" |
Length | 15" |
Details
Item | Flat Mailer,12-3/4x15",PK100 |
Color | White |
Material | .028 Chipboard |
Description
Flat Mailer,12-3/4x15 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE 4" x 4" Adhesive Back Shipping Labels, Fragile 4 Square, Pk50 (16U982)
- GREAT PAPERS Stationery Letterhead, Fuzzy Heart, PK80 (2012409)
- 3M Tape, Vinyl, 1Inx36yd, Yw (4711YE)
- MASTERVISION Presentation Easel, Pen Tray, Mobile, 30"x42-73", Black (BVCEA4800055)
- PARTNERS BRAND Jumbo Mailers, 22" x 18" x 6", Kraft, 20/Bundle (M22186)
- PARTNERS BRAND Easy-Fold Mailers, 7 1/2" x 7 1/2" x 2", Kraft, 50/Bundle (M772BFK)
- PARTNERS BRAND Flat Mailers, 6" x 8", White, 100/Case (RM1W)
- PARTNERS BRAND Easy-Fold Mailers, 11" x 8 1/2" x 3", White, 50/Bundle (M1183BF)
- PARTNERS BRAND Deluxe Literature Mailers, 15 1/8" x 11 1/8" x 4", White, 50/Bundle (MFL15114)
- PARTNERS BRAND Flat Mailers, 9" x 11-1/2", White, 100/Case (RM2W)
- PARTNERS BRAND Self-Seal Flat Mailers, 6" x 8", White, 100/Case (RM1SS)
- Partners Brand Mail Supplies