Shop All Mailer Cartons
Partners Brand
Flat Corrugated Boxes, 36" x 24" x 4", Kraft, 10/Bundle
Mfr # 36244
Zoro # G4899487
product price: $166.99
/pk 10, $16.70/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # 36244
- Zoro # G4899487
- UPC # 841436049153
- Country of Origin United States
- Category Mailer Cartons
Details
Item | Flat Corrugated Boxes, 36x24x4", Kraft, 10PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Flat Corrugated Boxes,36x24x4 In.,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5" x 4" Open Poly Bags on a Roll, 1.40 mil, Clear (4DKX3)
- ALLIANCE Rubber Band, 7 In., Red, PK12 (ALL00700)
- 2000 PLUS Message Stamp Dater, 4 Messages, Red/Blue (065005)
- ENCORE PACKAGING Wide Band, 8" x 1/8", 1 lb. Bag (EP-4128)
- PARTNERS BRAND Mailing Tubes with Caps, 2-1/2" x 36", Kraft, 34/Case (P2536K)
- PARTNERS BRAND Square Mailing Tubes, 3" x 3"x 43", White, 25/Bundle (M3343)
- PARTNERS BRAND Corrugated Mailers, 12" x 5" x 5", White, 50/Bundle (M1255)
- PARTNERS BRAND Corrugated Mailers, 10" x 4" x 3", Kraft, 50/Bundle (M1043K)
- PARTNERS BRAND Crimped End Mailing Tubes, 3" x 36", Kraft, 24/Case (S3036K)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 9" x 5" x 5", Kraft, 25/Bundle (MD955)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 60", Kraft, 50/Case (P2060K)
- Partners Brand Mailing Tubes & Cartons