Shop All Mailer Cartons
Partners Brand
Flat Corrugated Boxes, 32" x 32" x 8", Kraft, 10/Bundle
Mfr # 32328
Zoro # G2288717
product price: $227.99
/pk 10, $22.80/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # 32328
- Zoro # G2288717
- UPC # 841436097055
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Flat Corrugated Box, 32x32x8", Kraft, 10PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Flat Corrugated Box,32x32x8 In.,Package Quantity 10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARTPAK Numbers, Vinyl, Helvetica, 1", Black, PK44 (01130)
- PARTNERS BRAND Long Corrugated Boxes, 9" x 4" x 4", Kraft, 25/Bundle (944)
- PARTNERS BRAND Insulated Shipping Kits, 8" x 6" x 4 1/4", White, 12/Case (204C)
- BSC PREFERRED 9 x 7 x 6'' Corrugated Boxes, 25PK (S-4976)
- PARTNERS BRAND Corrugated Mailers, 7" x 5" x 3", Kraft, 50/Bundle (M753K)
- PARTNERS BRAND Square Mailing Tubes, 5" x 5" x 18", White, 25/Bundle (M5518)
- PARTNERS BRAND Corrugated Mailers, 7" x 5" x 2", White, 50/Bundle (M752)
- PARTNERS BRAND Corrugated Mailers, 12" x 2" x 2", White, 50/Bundle (M1222)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 48", Kraft, 24/Case (P3048K)
- PARTNERS BRAND Corrugated Mailers, 10" x 6" x 2", White, 50/Bundle (M1062)
- BOX PACKAGING Corrugated Mailers, 9"L x 6"W x 3"H, White (M963)
- Partners Brand Mail Supplies