Shop All Mailer Cartons
Partners Brand
Flat Corrugated Boxes, 30" x 30" x 6", Kraft, 15/Bundle
Mfr # 30306
Zoro # G4899539
product price: $240.99
/pk 15, $16.07/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # 30306
- Zoro # G4899539
- UPC # 841436085663
- Country of Origin United States
- Category Mailer Cartons
Details
Promotion Restriction | Not eligible for promotion |
Item | Flat Corrugated Boxes, 30x30x6", Kraft, 15PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Flat Corrugated Boxes,30x30x6 In.,PK15, Package Quantity 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Stapler, Xtreme Duty, 180 Sheet, Black/Gray (BOSB380HDBLK)
- BROTHER High Yield Magenta Toner Cartridge 4K YLD (TN433M)
- BUSINESS SOURCE Tape, Roll, Invis, 3/4"X1296", PK12 (32952BX)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 12" x 9", 4 mil, Clear, Pk1000 (MGRL4WH0912)
- PARTNERS BRAND Heavy-Duty Mailing Tubes with Caps, 4" x 24", Kraft, 12/Case (P4024KHD)
- PARTNERS BRAND Corrugated Boxes, 24" x 24" x 9", Kraft, 10/Bundle (24249)
- PARTNERS BRAND Triangle Mailing Tubes, 3" x 24 1/4", White, 50/Bundle (MTM324)
- PARTNERS BRAND Plastic End Caps, 3", White, 100/Case (MTCAP3)
- PARTNERS BRAND Square Mailing Tubes, 4" x 4" x 37", White, 50/Bundle (M4437)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 24", White, 24/Case (P3024W)
- PARTNERS BRAND Corrugated Mailers, 10" x 7" x 6", White, 50/Bundle (M1076)
- Partners Brand Mailing Tubes & Cartons