Shop All Mailer Cartons
Partners Brand
Flat Corrugated Boxes, 30" x 12" x 6", Kraft, 25/Bundle
Mfr # 30126
Zoro # G2288750
product price: $151.99
/pk 25, $6.08/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # 30126
- Zoro # G2288750
- UPC # 841436096027
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Flat Corrugated Box, 30x12x6", Kraft, 25PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Flat Corrugated Box,30x12x6 In.,Package Quantity 25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAC STRAPPING Open Steel Strapping Seals, For Use With 1/2 W Steel Strapping Tools, 2500PK (OST48C)
- ZORO SELECT Shopping Bag Flat Bottom, Bistro Brown, Paper Twist Handles, Pk250 (87490)
- CAMBRIDGE LIMITED 8-1/2" x 11" Black Notebook, 1 Subject (06100)
- SHARPIE Black Permanent Marker Set, Chisel Tip, 2 PK (2018330)
- PARTNERS BRAND Long Corrugated Boxes, 14" x 4" x 4", Kraft, 25/Bundle (1444)
- PARTNERS BRAND Easy-Fold Mailers, 24"x24"x2", White PK20 (M24242BF)
- PARTNERS BRAND Square Mailing Tubes, 3" x 3" x 48", White, 25/Bundle (M3348)
- PARTNERS BRAND Triangle Mailing Tubes, 2" x 30 1/4", White, 50/Bundle (MTM230)
- PARTNERS BRAND Literature Mailers, 9" x 6 1/2" x 4", Kraft, 50/Bundle (ML964K)
- PARTNERS BRAND Flat Corrugated Boxes, 15" x 12" x 5", Kraft, 25/Bundle (15125)
- ZORO SELECT Literature Mailers, 14 1/4" x 11 1/4" x 2", White, 50/Bundle (55VL05)
- Partners Brand Mailing Tubes & Cartons