Shop All Mailer Cartons
Partners Brand
Flat Corrugated Boxes, 29" x 17" x 3", Kraft, 25/Bundle
Mfr # 29173
Zoro # G2288662
product price: $212.99
/pk 25, $8.52/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # 29173
- Zoro # G2288662
- UPC # 848109006611
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Flat Corrugated Box, 29x17x3", Kraft, 25PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Flat Corrugated Box,29x17x3 In.,Package Quantity 25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® White File Folder Labels for Laser and Inkjet Printers 8366, 2/3" x 3-7/16", 750 Labels (727828366)
- QUARTET Cork Roll, 1/16" Thick, 24"x48", Natural (QRT103Q)
- LORELL Aluminum Frame Dry erase Board (19770)
- DURACLIP Report Cover, 30 Sh, Ltr, Maroon, PK25 (220331)
- PARTNERS BRAND Mailing Tubes with Caps, 2-1/2" x 24", White, 34/Case (P2524W)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 36", Kraft, 50/Case (P2036K)
- PARTNERS BRAND Adjustable Tubes, 4 3/4" x 72 - 144", Kraft, 15/Case (P47514AT)
- PARTNERS BRAND Square Mailing Tubes, 4" x 4" x 37", White, 50/Bundle (M4437)
- PARTNERS BRAND Corrugated Mailers, 9" x 5" x 3", White, 50/Bundle (M953)
- PARTNERS BRAND Flat Corrugated Boxes, 22" x 18" x 4", Kraft, 25/Bundle (22184)
- ZORO SELECT Literature Mailers, 11" x 10" x 4", White, 50/Bundle (55VK57)
- Partners Brand Mailing Tubes & Cartons