Shop All Shipping Cartons
Partners Brand
Flat Corrugated Boxes, 17 1/4" x 11 1/4" x 5", Kraft, 25/Bundle
Mfr # 17115
Zoro # G2286477
product price: $81.85
/pk 25, $3.27/ea
Free Shipping & Returns
$81.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # 17115
- Zoro # G2286477
- UPC # 848109039053
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Corrugated Box, 17-1/4x11-1/4x5", Kraft, 25PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Corrugated Box,17-1/4x11-1/4 In.x5 In.,Package Quantity 25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tall Corrugated Boxes, 8" x 8" x 40", Kraft, 20/Bundle (493T35)
- ELMERS Glue Stick, Disappear Purple, 0.77oz, PK30 (E605)
- MALIN CO Baling Wire, 0.0348 Dia, 77.4 ft. (08-0348-014S)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 48" W (56KZ09)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 3" x 3" x 10", Kraft, 250/Case (RTS24)
- PARTNERS BRAND Plastic Jug Haz Mat Boxes, 4 - 1 Gallon, 12 1/4" x 12 1/4" x 12 3/4", Kraft, 20/Bundle (HAZ1052)
- PARTNERS BRAND Double Wall Boxes, 24" x 24" x 48", Kraft, 5/Bundle (HD242448DW)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 24" x 13" x 31", Kraft, 10/Bundle (MD241331)
- PARTNERS BRAND Top Loading Self-Adhesive Holder, 9" x 12", Clear, 50/Case (JTH254)
- PARTNERS BRAND Corrugated Boxes, 13" x 10" x 15", Kraft, 25/Bundle (131015)
- IDL PACKAGING 12L x 9W x 6H Corrugated Boxes for Shipping or Moving, Heavy Duty, 10PK (B-1296-10)
- Partners Brand Shipping & Moving Boxes