Shop All Shipping Cartons
Partners Brand
Flat Corrugated Boxes, 13" x 11" x 2", Kraft, 25/Bundle
Mfr # 13112
Zoro # G1365763
product price: $90.15
/pk 25, $3.61/ea
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # 13112
- Zoro # G1365763
- UPC # 848109054285
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Flat Corrugated Boxes,13" x 11" x ,Package Quantity 25 |
Description
Flat Corrugated Boxes,13 In. x 11 In. x ,Package Quantity 25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Impact 207 Stick Gel Pen, Bold 1mm, Black Ink, Silver/Blk Barrel, PK12 (65800)
- GREAT PAPERS Certificate Green Metallic Border, PK100 (934200)
- UNIVERSAL Side-Application Correction Tape, 1/5" x 393", PK2 (UNV75609)
- BARBIE Barbie Doll Gltz Clothes (T7580)
- PARTNERS BRAND Double Wall Boxes, 20" x 16" x 10", Kraft, 15/Bundle (HD201610DW)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 12" x 12" x 4", Kraft, 25/Bundle (MD12124)
- PARTNERS BRAND Apparel Boxes, 17" x 11" x 2 1/2", Kraft, 50/Case (AB17112K)
- PARTNERS BRAND FOL Flat Panel TV Boxes, 38 x 8 x 26", Kraft, 5/Bundle (38826FPFOL)
- PARTNERS BRAND Heavy-Duty Boxes, 16" x 12" x 10", Kraft, 25/Bundle (HD161210)
- PARTNERS BRAND Corrugated Boxes, 14" x 12" x 9", Kraft, 25/Bundle (14129)
- IDL PACKAGING Shipping and Moving Box, 10"x10"x10", PK5 (B-101010-5)
- Partners Brand Shipping & Moving Boxes