Shop All Mailer Cartons
Partners Brand
Flat Corrugated Boxes, 12" x 8" x 3", Kraft, 25/Bundle
Mfr # 1283
Zoro # G4900449
product price: $58.95
/pk 25, $2.36/ea
$58.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # 1283
- Zoro # G4900449
- UPC # 841436087452
- Country of Origin United States
- Category Mailer Cartons
Details
Item | Flat Corrugated Boxes, 12x8x3", Kraft, 25PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Flat Corrugated Boxes,12x8x3 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 7"x 10", Clear (R710)
- BRADY LaserTab Polyamide Coated Nylon Cloth Lbls 0.75 in H x 0.5 in W White 7/PK (LAT-40-799-1)
- KYOCERA KYOCERA/MITA ECOSYS M8124CIDN/8130CIDN YELLOW (TK8117Y)
- KWIK COVERS Kwik Covers 3096PK-BW 30 in. X 96 in. PACKAGED KWIK-COVER- BLUE GINGHAM-Pack of 25 (3096PK-BW)
- PARTNERS BRAND Jumbo Mailing Tubes, 8" x 48", Kraft, 10/Case (P8048KHD)
- PARTNERS BRAND Corrugated Boxes, 8 3/4" x 4 3/8" x 9 1/2", Kraft, 25/Bundle (849)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 11 3/4" x 8 3/4" x 4 3/4", Kraft, 25/Bundle (MD1184SC)
- PARTNERS BRAND Triple Wall Octagon Bulk Bins, 46" x 38" x 36", Kraft, 5/Bundle (463836OCT)
- PARTNERS BRAND Long Corrugated Boxes, 48" x 6" x 6", Kraft, 25/Bundle (4866)
- PARTNERS BRAND Mailing Tubes with Caps, 2-1/2" x 12", Kraft, 34/Case (P2512K)
- PARTNERS BRAND Corrugated Boxes, 36" x 35" x 40", Kraft, 5/Bundle (363540)
- Partners Brand Mail Supplies