Shop All Mailer Cartons
Partners Brand
Flat Corrugated Boxes, 11" x 11" x 4", Kraft, 25/Bundle
Mfr # 11114
Zoro # G6068023
product price: $60.99
/pk 25, $2.44/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # 11114
- Zoro # G6068023
- UPC # 841436086608
- Country of Origin United States
- Category Mailer Cartons
Details
Item | Box,Flat Corrugated,11x11x4",PK25 |
Color | Kraft |
Description
Box,Flat Corrugated,11x11x4 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIFTY WRAPPER STRETCH WRAP 5""X1000' (F514KIT)
- SWINGLINE Stapler Tot 50 W/Staples (S7079141R)
- BUSINESS SOURCE Envelope, Peeltoseal, Regular 500PK (BSN36682)
- NAVIGATOR Multipurpose Copy Paper, 97 Bright, 20 lb, 8.5 x 11, White, PK2500 (NMP115R)
- PARTNERS BRAND Plastic End Caps, 3", White, 100/Case (MTCAP3)
- PARTNERS BRAND Mailing Tubes with Caps, 2-1/2" x 12", Kraft, 34/Case (P2512K)
- PARTNERS BRAND Crimped End Mailing Tubes, 1-1/2" x 15", Kraft, 70/Case (S1515K)
- PARTNERS BRAND Corrugated Mailers, 10" x 4" x 2", Kraft, 50/Bundle (M1042K)
- PARTNERS BRAND Corrugated Boxes, 16" x 16" x 15", Kraft, 25/Bundle (161615)
- PARTNERS BRAND Jumbo Mailing Tubes, 5" x 72", Kraft, 15/Case (P5072KHD)
- ZORO SELECT Literature Mailers, 8" x 7" x 4", White, 50/Bundle (55VK31)
- Partners Brand Mailing Tubes & Cartons