Shop All Reclosable Bags
Partners Brand
Flat 6 Mil Poly Bags, 11" x 16", 500/Case
Mfr # PB4219
Zoro # G6072871
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11"
- Length 16"
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # PB4219
- Zoro # G6072871
- UPC # 848109052151
- Country of Origin China
- Category Reclosable Bags
Dimensions
Width | 11" |
Length | 16" |
Details
Color | Clear |
Item | Poly Bag,Flat,11 x 16",6mm,PK500 |
Description
Poly Bag,Flat,11 x 16 In.,6mm,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANIMO Frog, Green, 2.5kg (0198-2)
- STOREX Literature Sorter, 30 Comp, 14-1/10"Wx31-2/5"Lx25-1/2"H, BK (STX61419U01C)
- TEACHER CREATED RESOURCES Pete the Cat® Reading Rocks Positive Poster (TCR63930)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 5" x 3", 4 mil, Clear, Pk100 (5ZW41)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 6" x 4", Clear, 1000/Case (PB3725)
- PARTNERS BRAND Flat Poly Bags, 1.5 Mil, 24" x 54", Clear, 500/Case (PB278)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 18" x 20", Clear, 500/Case (PB3830)
- PARTNERS BRAND Reclosable 8 Mil Poly Bags, 8" x 10", Clear, 1000/Case (PB3916)
- PARTNERS BRAND Reclosable 8 Mil Poly Bags, 4" x 6", Clear, 1000/Case (PB3911)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 10 x 24", Clear, 500/Case (PB4180)
- OFFICESPACE 2 x 3 in. 8 Mil Reclosable Poly Bags, Clear (OF2537054)
- Partners Brand Shipping & Packing Bags