Shop All Reclosable Bags
Partners Brand
Flat 3 Mil Poly Bags, 28" x 48", 100/Case
Mfr # PB4203
Zoro # G6073011
product price: $201.99
/pk 100, $2.02/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 28"
- Length 48"
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB4203
- Zoro # G6073011
- UPC # 848109051994
- Country of Origin China
- Category Reclosable Bags
Dimensions
Width | 28" |
Length | 48" |
Details
Color | Clear |
Item | Poly Bag,Flat,28 x 48",3mm,PK100 |
Description
Poly Bag,Flat,28 x 48 In.,3mm,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Z-Grip Ballpnt Pen 1.2mm, Bold, Blue, PK12 (21920)
- ACCO Paper Clip, Silver, Steel Wire, PK1000 (ACC72385)
- ZORO SELECT 24"x36" Melamine Whiteboard, Aluminum Frame (1NUP9)
- AMERICAN TRADING HOUSE American Trading House M-80 Marble Black Seat (M-80)
- PARTNERS BRAND Reclosable 8 Mil Poly Bags, 8" x 10", Clear, 1000/Case (PB3916)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 4" x 9", Clear, 1000/Case (PB3586)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags w/Hang Hole, 3" x 5", Clear, 1000/Case (PB6705)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 8" x 18", Clear, 1000/Case (PB3603)
- PARTNERS BRAND Flat Poly Bags, 1.5 Mil, 12" x 15", Clear, 1000/Case (PB24)
- PARTNERS BRAND Reclosable 6 Mil Poly Bags, 3" x 6", Clear, 1000/Case (PB3856)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 7" x 5", 2 mil, Clear, Pk1000 (5CNF4)
- Partners Brand Shipping & Packing Bags