Shop All Reclosable Bags
Partners Brand
Flat 3 Mil Poly Bags, 18" x 22", Clear, 500/Case
Mfr # PB4118
Zoro # G6071429
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Length 22"
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # PB4118
- Zoro # G6071429
- UPC # 848109050904
- Country of Origin China
- Category Reclosable Bags
Dimensions
Width | 18" |
Length | 22" |
Details
Color | Clear |
Item | Poly Bag,Flat,18" x 22.3mm,PK500 |
Description
Poly Bag,Flat,18 In. x 22.3mm,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 18" x 2900 ft. Poly Tubing, 1.5 mil, Clear (5CRD7)
- ZEBRA PEN Retractable Ballpoint Pen, Fine 0.7 mm, Black (27111)
- BAZIC PRODUCTS View Binder, 3-Ring with 2 Pockets, 1in, Lime Green, PK6 (4124)
- PARTNERS BRAND 9" x 12" Flat Poly Bags, 1 mil, Clear, PK 1000 (PB2305)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 3" x 6", Clear, 1000/Case (PB3701)
- PARTNERS BRAND Reclosable 6 Mil Poly Bags, 13" x 18", Clear, 250/Case (PB3893)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 3" x 5", Clear, 1000/Case (PB3700)
- PARTNERS BRAND Reclosable 6 Mil Poly Bags, 18" x 24", Clear, 100/Case (PB3905)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 7" x 12", Clear, 1000/Case (PB3633)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 3" x 14", Clear, 1000/Case (PB3559)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 10"x 13", Clear (R1013)
- Partners Brand Shipping & Packing Bags