Shop All Reclosable Bags
Partners Brand
Flat 1 Mil Poly Bags, 18" x 24", Clear, 100/Case
Mfr # PB2415RP100
Zoro # G6067402
$41.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Length 24"
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # PB2415RP100
- Zoro # G6067402
- UPC # 848109051673
- Country of Origin China
- Category Reclosable Bags
Dimensions
Width | 18" |
Length | 24" |
Details
Color | Clear |
Item | Poly Bag,Flat,18 x 24",1mm,PK100 |
Description
Poly Bag,Flat,18 x 24 In.,1mm,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Accent Highlighter, Chisel Point, Fluorescent Pink 12PK (SAN25009)
- GARVEY One-Line Pricemarker Labels, White, PK16 (090947)
- CIG Dataproducts Non-OEM New Red/Black Calculator Ribbon for Unisys 19-2076-891 (EA) (R3027)
- TARIFOLD Swing Arm, w/10 Pocket Starter Set, W291 (DA91)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 24" x 30", Clear, 100/Case (PB3843)
- PARTNERS BRAND Reclosable 6 Mil Poly Bags, 6" x 6", Clear, 1000/Case (PB3870)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 2" x 2", Clear, 1000/Case (PB3520)
- PARTNERS BRAND VCI Reclosable 4 Mil Poly Bags, 12" x 18", Blue, 250/Case (VCIPB1218R)
- PARTNERS BRAND Reclosable 6 Mil Poly Bags, 3" x 6", Clear, 1000/Case (PB3856)
- PARTNERS BRAND Slide-Seal Reclosable 3 Mil Poly Bags, 5" x 7", Clear, 100/Case (PB5204)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 10" x 6", 4 mil, Clear, Pk1000 (5CNK0)
- Partners Brand Shipping & Packing Bags