Shop All File Boxes
Partners Brand
File Storage Boxes, Interlocking Flap, 24" x 15" x 10", White, 12/Case
Mfr # FSB550
Zoro # G5013849
product price: $261.99
/pk 12, $21.83/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10"
- Width 15"
- Color White
- Material 200#/ECT-32 Single Wall Corrugated
- Inside Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # FSB550
- Zoro # G5013849
- UPC # 812578009466
- Country of Origin United States
- Category File Boxes
Dimensions
Height | 10" |
Width | 15" |
Inside Length | 24" |
Details
Item | File Box,Interlocking Flap,24x15x10,PK12 |
Color | White |
Material | 200#/ECT-32 Single Wall Corrugated |
Description
File Box,Interlocking Flap,24x15x10,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Loose Leaf, Memo, 4 x 6 In, PK500 (UNV46500)
- C-LINE PRODUCTS Protector, Sheet, Panoramic 25PK (CLI62237)
- FELLOWES Letter Tray, Black, 1 Comp (62112)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day, Height: 20-1/2" (ON69C)
- PARTNERS BRAND Deluxe File Storage Boxes, 15" x 12" x 10", White, 12/Case (FSB200)
- PARTNERS BRAND Ballot Box, 10" x 10" x 9", White, 10/Bundle (MBALLOT)
- BUSINESS SOURCE Business Source BSN42051 Storage File- Letter-Legal- 12in.x15in.x10in.- 12-CT- White (BSN42051)
- UNIVERSAL ONE Lift-Off Lid File Storage Box, Legal, PK12 (UNV95221)
- STOREX File Tote, Plastic, Letter/Legal, 10-1/2"x14"x18-1/3", Clear (STX61508U04C)
- BANKERS BOX Storage Boxes, w/Lid, 700 lb, Legal, 15"x24"x10", 4/CT, WE/BE PK (FEL0070205)
- UNIVERSAL Storage Box, Lid, 12x15x10, White, PK12 (UNV85700)
- Partners Brand File Boxes