Shop All File Boxes
Partners Brand
File Storage Boxes, Interlocking Flap, 24" x 12" x 10", White, 12/Case
Mfr # FSB500
Zoro # G5013858
product price: $221.99
/pk 12, $18.50/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10"
- Width 12"
- Color White
- Material 200#/ECT-32 Single Wall Corrugated
- Inside Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # FSB500
- Zoro # G5013858
- UPC # 812578009459
- Country of Origin United States
- Category File Boxes
Dimensions
Height | 10" |
Width | 12" |
Inside Length | 24" |
Details
Item | File Box,Interlocking Flap,24x12x10,PK12 |
Color | White |
Material | 200#/ECT-32 Single Wall Corrugated |
Description
File Box,Interlocking Flap,24x12x10,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERO ARTS Just for Kids Ink Pad, Purple, PK6 (CS104)
- ALLIANCE RUBBER Rubberbands, 1.5 oz., Assorted Size/Colors (7706)
- UNIVERSEAL Pull-Tight Seals, Red, Plastic, PK100 (USTRAP-412 S RED100)
- UNIVERSAL Clear Push Pins, PK400 (31306)
- PARTNERS BRAND Deluxe File Storage Boxes, 15" x 12" x 10", White, 12/Case (FSB200)
- PARTNERS BRAND Ballot Box, 10" x 10" x 9", White, 10/Bundle (MBALLOT)
- LORELL Letter/Legal Plastic File Box, PK2 (68925BD)
- STOREX INDUSTRIES Storex 61106U01C, ARCHIVE STORAGE DRAWERS, LETTER/LEGAL FILES, 15.25in X 24in X 11.5in, BLACK/GRAY (STX61106U01C)
- UNIVERSAL Storage Box, Lid, 12x15x10, White, PK12 (UNV85700)
- FELLOWES BankersBox, SIDE-TAB STORAGE BOXES, LETTER FILES, WHITE/BLUE, 12PK (00061)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 23 in L x 6 1/4 in W x 4 3/4 in H (5W223)
- Partners Brand File Boxes