Shop All File Boxes
Partners Brand
File Storage Boxes, Auto-Lock Bottom, 24" x 15" x 10", White, 12/Case
Mfr # FSB480
Zoro # G5013867
product price: $193.99
/pk 12, $16.17/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10"
- Width 15"
- Color White
- Material 200#/ECT-32 Single Wall Corrugated
- Inside Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # FSB480
- Zoro # G5013867
- UPC # 841436070355
- Country of Origin United States
- Category File Boxes
Dimensions
Height | 10" |
Width | 15" |
Inside Length | 24" |
Details
Item | File Box,Auto-Lock Bottom,24x15x10",PK12 |
Color | White |
Material | 200#/ECT-32 Single Wall Corrugated |
Description
File Box,Auto-Lock Bottom,24x15x10 In.,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Scissors, 7", Straight, Stainless Steel (UNV92008)
- WESTCOTT Scissors, Right or Left Hand, 5 In. L (13130)
- ENCORE PACKAGING 12" to 20" Stretch Film Dispenser, 17"L (EP-800)
- PARTNERS BRAND Reclosable 8 Mil Poly Bags, 2" x 3", Clear, 1000/Case (PB4050)
- PARTNERS BRAND Deluxe File Storage Boxes, 15" x 12" x 10", White, 12/Case (FSB200)
- PARTNERS BRAND Ballot Box, 10" x 10" x 9", White, 10/Bundle (MBALLOT)
- BANKERS BOX Quick/Stor Box, 12"x15-1/4"x10-1/4", 4CT, White/Blue PK (FEL0078907)
- BUSINESS SOURCE Storage Boxes, Medium-duty, Letter, 12CT, WE PK (BSN26746)
- UNIVERSAL ONE Storage Box, Letter/Legal, 12x15x10, PK12 (UNV95225)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 17 in L x 10 1/4 in W x 4 3/4 in H (2W255)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 24 in L x 11 in W x 10 in H (MAR 11-24)
- Partners Brand File Boxes