Shop All File Boxes
Partners Brand
File Storage Boxes, Auto-Lock Bottom, 24" x 12" x 10", White, 12/Case
Mfr # FSB440
Zoro # G5013876
product price: $162.99
/pk 12, $13.58/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10"
- Width 12"
- Color White
- Material 200#/ECT-32 Single Wall Corrugated
- Inside Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # FSB440
- Zoro # G5013876
- UPC # 841436070348
- Country of Origin United States
- Category File Boxes
Dimensions
Height | 10" |
Width | 12" |
Inside Length | 24" |
Details
Item | File Box,Auto-Lock Bottom,24x12x10",PK12 |
Color | White |
Material | 200#/ECT-32 Single Wall Corrugated |
Description
File Box,Auto-Lock Bottom,24x12x10 In.,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Retractable Gel Pen, Fine 0.7 mm, Blue PK12 (PIL31021)
- BANKERS BOX Storage File Box, 10"H x 15"W x 24"D, PK12 (00705)
- BRADY Printer Label Roll, Vinyl, 4" W (J50C-4000-2595)
- ENCORE PACKAGING Poly Tubing Dispenser with Slide Cutter (EP-725-6)
- PARTNERS BRAND Ballot Box, 10" x 10" x 9", White, 10/Bundle (MBALLOT)
- PARTNERS BRAND Deluxe File Storage Boxes, 15" x 12" x 10", White, 12/Case (FSB200)
- UNIVERSAL Tote Storage Box, 20-1/8x14-5/8x10-3/4 (UNV40015)
- UNIVERSAL ONE Recycled Recrd Storage Box, 12x15x10, PK12 (UNV28224)
- FELLOWES Stor/File Boxes, w/Lid, Ltr/Lgl, 12"x15"x10", 12/CT, White PK (FEL00703)
- BUSINESS SOURCE Storage Box, White, Cardboard (26753)
- BANKERS BOX Storage Boxes, W/Lift-Off Lids, PK12 (00725)
- Partners Brand File Boxes