Shop All File Boxes
Partners Brand
File Storage Boxes, 24" x 15" x 10 1/2", String and Button, White, 12/Case
Mfr # FSB680
Zoro # G5013891
Free Shipping & Returns
$627.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 1/2"
- Width 15"
- Color White
- Material 250# Single Wall Corrugated
- Inside Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # FSB680
- Zoro # G5013891
- UPC # 10077511000123
- Country of Origin United States
- Category File Boxes
Dimensions
Height | 10 1/2" |
Width | 15" |
Inside Length | 24" |
Details
Item | File Box,24x15x10-1/2",PK12 |
Color | White |
Material | 250# Single Wall Corrugated |
Description
File Box,24x15x10-1/2 In.,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAUSS Multipurpose, Scissors, 3-1/4"L (12050)
- SEIKO INSTRUMENTS Self-Adhesive Shipping Labels, White (SLP-SRL)
- TAPECASE Bag Sealing Tape, UPVC, Red, 3/8In x 72 Yd (TC414)
- AVERY DENNISON 2" Poly Binder (79777)
- PARTNERS BRAND Deluxe File Storage Boxes, 15" x 12" x 10", White, 12/Case (FSB200)
- PARTNERS BRAND Ballot Box, 10" x 10" x 9", White, 10/Bundle (MBALLOT)
- BANKERS BOX Storage Boxes, W/Lift-Off Lids, PK12 (00725)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 17 in L x 8 1/4 in W x 4 3/4 in H (1W836)
- BANKERS BOX Stor/File Boxes, w/Lid, Ltr/Lgl, 12"x15"x10", 20/CT, White PK (FEL0070333)
- BANKERS BOX Storage File, Record Forms, 8-3/4"x23-3/4"x7", 12/CT, WE/BE PK (FEL00018)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 9 in L x 6 in W x 4 1/2 in H (BIN 6-9)
- Partners Brand File Boxes