Shop All File Boxes
Partners Brand
File Storage Boxes, 24" x 12" x 10 1/4", String and Button, White, 12/Case
Mfr # FSB640
Zoro # G5013900
product price: $544.99
/pk 12, $45.42/ea
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 1/4"
- Width 12"
- Color White
- Material 250# Single Wall Corrugated
- Inside Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # FSB640
- Zoro # G5013900
- UPC # 10077511000116
- Country of Origin United States
- Category File Boxes
Dimensions
Height | 10 1/4" |
Width | 12" |
Inside Length | 24" |
Details
Item | File Box,24x12x10-1/4",PK12 |
Color | White |
Material | 250# Single Wall Corrugated |
Description
File Box,24x12x10-1/4 In.,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 11 1/4" x 8 3/4" x 10", Kraft, 25/Bundle (22XL42)
- HOUSE OF DOOLITTLE Calendar Refill, Daily, 3-1/2 x 6 In, White (HOD4717)
- U-MARK 100P Fine Line Marker Blue (10202FL)
- IDEAL Shredder, 2503, Cross-Cut, P-5, 3/32x5/8 (IDEDSH0301H)
- PARTNERS BRAND Ballot Box, 10" x 10" x 9", White, 10/Bundle (MBALLOT)
- PARTNERS BRAND Deluxe File Storage Boxes, 15" x 12" x 10", White, 12/Case (FSB200)
- ADVANTUS Portable Drawer Organizer, 32-1/8", Gray (34005)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 17 in L x 10 1/4 in W x 4 3/4 in H (2W255)
- PENDAFLEX Desk File Sorter, Red (PFX11017)
- UNIVERSAL ONE Lift-Off Lid File Storage Box, PK12 (UNV95220)
- FELLOWES Stor/File Boxes, w/Lid, Ltr/Lgl, 12"x15"x10", 12/CT, White PK (FEL00703)
- Partners Brand File Boxes