Shop All Mailer Envelopes
Partners Brand
Fibreboard CD Mailers, 5 1/8" x 5", White, 100/Case
Mfr # MM1145
Zoro # G4900659
product price: $260.99
/pk 100, $2.61/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 5"
- Length 5 1/8"
- Material 100% Recycled Paperboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # MM1145
- Zoro # G4900659
- UPC # 50085227641125
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 5" |
Length | 5 1/8" |
Details
Item | Fibreboard,CD Mailer,5-1/8x5,White,PK100 |
Color | White |
Material | 100% Recycled Paperboard |
Description
Fibreboard,CD Mailer,5-1/8x5,White,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Perforated Anti-Static Bubble Roll 24" x 250 ft., 1/2" Thickness, Pink (36DY67)
- INTEGRA Red Permanent Chisel MarkersRed, PK12, 12 PK (ITA33328)
- HAYES PUBLISHING Pre-Kindergarten Progress Report, 4 and 5 year olds, 60PK (PRC12)
- POST-IT Note, Popup, 4X4, 6Pk, Lined Pk (MMM6756SSAN)
- PARTNERS BRAND Jumbo Mailers, 36" x 30" x 6", Kraft, 20/Bundle (M36306)
- PARTNERS BRAND Deluxe Literature Mailers, 17 1/8" x 11 1/8" x 3", White, 50/Bundle (MFL17113)
- PARTNERS BRAND Literature Mailers, 12" x 8" x 3", Kraft, 50/Bundle (ML1283K)
- PARTNERS BRAND Bubble Lined Poly Mailers, 14 1/4" x 20", White, 50/Case (B837)
- PARTNERS BRAND Deluxe Literature Mailer, 9" x 6 1/4" x 3", Kraft, 50/Bundle (MFL963K)
- PARTNERS BRAND Deluxe Literature Mailer, 18" x 12" x 6", White, 25/Bundle (MFL18126)
- ZORO SELECT Mailer Envelope, Kraft, 9-1/2 in. W, PK100 (36DY98)
- Partners Brand Mailing Tubes & Cartons