Shop All Protective Packaging Foam
Partners Brand
F-Style Can Foam Insert, 1 Gallon, White, 160/Case
Mfr # HAZ1062
Zoro # G4925615
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Expanded Polystyrene
- Length 8 1/16"
- Width 5 5/8"
- Height 2"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # HAZ1062
- Zoro # G4925615
- UPC # 841436074681
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 8 1/16" |
Width | 5 5/8" |
Height | 2" |
Details
Item | Can Foam Insert 1 gal.,PK160 |
Material | Expanded Polystyrene |
Color | White |
Description
Can Foam Insert 1 gal.,PK160, Package Quantity 160
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARDINAL Business Card Pocket, Top Load, Clear, PK10 (21500)
- GBC Laminating Pouches W/Clips, PK25 (3202011CF)
- UNI-BALL Deluxe Stick RB Pen, Fine 0.7mm, Blk Ink, Champagne Barrel, PK12 (60052)
- HSM OF AMERICA Paper Shredder, Cross-Cut, 10 to 12 Sheets (225.2cL6)
- PARTNERS BRAND Plastic Jug Foam Insert, 1-1 Gallon, White, 48/Case (HAZ1063)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/16" x 48" x 1250', White, 1/Each (FW11648P)
- PARTNERS BRAND UPSable Air Foam Rolls, 1/8" x 12" x 350', White, 1/Each (FWUPS18S12)
- PARTNERS BRAND Insulated Foam Containers, 12" x 10" x 9", White, 1/Case (229F)
- PARTNERS BRAND Air Foam Rolls, 1/16" x 24" x 1250, White, 3/Bundle (FW116S24)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/4" x 48" x 250', White, 1/Each (FW1448P)
- INSTAPAK QUICK Instapak Quick® RT Heavy-Duty Expandable Foam Bags, 20" x 20", Blue, 24/Case (IQRT65)
- Partners Brand Protective Packaging Foam