Shop All Storage Pails & Buckets
Partners Brand
F-Style Can, 1 Gallon, Silver, 40/Case
Mfr # HAZ1073
Zoro # G6255098
Free Shipping & Returns
$1,156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Length 6 5/8"
- Width 4 1/8"
- Height 10 1/4"
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # HAZ1073
- Zoro # G6255098
- UPC # 841436074650
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Length | 6 5/8" |
Width | 4 1/8" |
Height | 10 1/4" |
Details
Item | F-Style Can,1 Gallon,Silver,PK40 |
Color | Silver |
Material | Metal |
Description
F-Style Can,1 Gallon,Silver,PK40, Package Quantity 40
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE 1.31 in. D Satin Nickel Steel Closet Flange Set (S822-082)
- VESTIL Steel Lite Load Lift w/Winch & Fixed Wheels (LLW-202058-FW)
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Ivory (QTB304IV)
- KNAPE & VOGT Closet Hardware Kit, Steel, 800 lb. (0300-KITA-4CN)
- PARTNERS BRAND Plastic Pail, Closed Head, 5 Gallon, White, 1/Each (HAZ1075)
- PARTNERS BRAND Plastic Pail, Open Head, 5 Gallon, White, 1/Each (HAZ1076)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 3.5 gal., Height: 10-1/2" (01-05-048-00131)
- BLACK SWAN Plastic Pails - Round 2 gal. (22050)
- BASCO Plastic Container, 1/2 gal. (EZ-L043)
- PIPELINE PACKAGING Tight Head Pail, Steel, Gray, 5 gal., UN Rating Liquid: Y2.0/300 (01-19-079-00290)
- ZORO SELECT 5 gal Open Head Pail, 12-3/8 in Dia, 14-3/4 in H, Red, HDPE (ROP2150R-M)
- Partners Brand Storage Pails & Buckets