Shop All Stretch Wrap
Partners Brand
Extended Core Cast Stretch Film, 90 Gauge, 30" x 1,000', Clear, 4/Case
Mfr # SF309
Zoro # G5013946
product price: $299.99
/pk 4, $75.00/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30"
- Length 1000'
- Color Clear
- Gauge - Stretch Wrap 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SF309
- Zoro # G5013946
- UPC # 848109037424
- Country of Origin Multiple
- Category Stretch Wrap
Dimensions
Width | 30" |
Length | 1000' |
Details
Item | Extend Core Cast Stretch,90G30x1000f,PK4 |
Color | Clear |
Gauge - Stretch Wrap | 42 |
Description
Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON CANON IRC ADV COMP C3320 3325/3330 (GPR-53) BLACK (8524B003AA)
- POLAR-TECH Cold Pack, 6 x 6 In., 12 oz., PK12 (TP 12/MS)
- CANON Type N1 Staples Cartridge 5K Staples 3 Pack (1007B001)
- POLAR-TECH Re-Freez-R-Brix, Reuseable, 7 oz. (RB 7)
- PARTNERS BRAND Heavy-Duty Stretch Film Dispenser, Black, 1 Each (SFDIS278)
- PARTNERS BRAND Economy Top Sheeting, 60" x 60", Clear, 250/Case (PC99)
- PARTNERS BRAND Pre-Stretch Film, 14.5" x 38 Gauge x 1500', Clear, 4/Case (SF153PS)
- PARTNERS BRAND Extended Core Opaque Stretch Film, 20" x 80 Gauge x 1000', Black, 4/Case (SF211)
- PARTNERS BRAND Blown Hand Stretch Film, 15" x 120 Gauge x 1000', Clear, 4/Case (SF151)
- PARTNERS BRAND Blown Hand Stretch Film, 18" x 80 Gauge x 1500', Black, 4/Case (SF188B)
- ZORO SELECT Hand Stretch Wrap 18" x 1500 ft., Cast Style, Red (15C007)
- Partners Brand Stretch Wrap