Shop All Stretch Wrap
Partners Brand
Extended Core Bundling Film, 80 Gauge, 3" x 1,000', Clear, 18/Case
Mfr # TNBEC303
Zoro # G4900765
product price: $149.99
/pk 18, $8.33/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Residue-free
- Width 3"
- Length 1000 ft.
- Color Clear
- Gauge 80 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # TNBEC303
- Zoro # G4900765
- UPC # 841436040587
- Country of Origin Multiple
- Category Stretch Wrap
Dimensions
Width | 3" |
Length | 1000 ft. |
Details
Item | Extend Core Bundling Film,80Gx1000f,PK18 |
Features | Residue-free |
Color | Clear |
Gauge | 80 ga. |
Style | Cast |
Gauge - Stretch Wrap | 42 |
Application | Multipurpose |
Description
Package Quantity 18
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL TONER Toner For TN850, 8K Pages (TN850)
- OFFICE ESSENTIALS Office Essentials Black Leather Tab Dividers, Language: English (7278211484)
- ZORO SELECT Corrugated Boxes, 4" x 4" x 6", Kraft, 25/Bundle (11K580)
- SHARP Metric Conversion Calculator, 10 Digit (SHREL344RB)
- PARTNERS BRAND Bundling Stretch Film, 3" x 80 Gauge x 1000', Clear, 18/Case (TNB303)
- PARTNERS BRAND Bundling Stretch Film, 7 1/2" x 80 Gauge x 1000', Clear, 4/Case (TNB750)
- PARTNERS BRAND Bundling Stretch Film, 100 Gauge, 3" x 650', Clear, 4/Case (TNB5034PK)
- PARTNERS BRAND Blown Hand Stretch Film, 15" x 70 Gauge x 1500', Clear, 4/Case (SF157)
- PARTNERS BRAND Extended Core Cast Stretch Film, 90 Gauge, 30" x 1,000', Clear, 4/Case (SF309)
- PARTNERS BRAND Pre-Stretch Film, 14.5" x 38 Gauge x 1500', Clear, 4/Case (SF153PS)
- GOODWRAPPERS Hand Stretch Wrap 3" x 1000 ft., Cast Style, green (15A888)
- Partners Brand Stretch Wrap