Shop All Stretch Wrap
Partners Brand
Extended Core Bundling Film, 100 Gauge, 5" x 650', Clear, 12/Case
Mfr # TNBEC505
Zoro # G4900799
product price: $150.99
/pk 12, $12.58/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5"
- Length 650'
- Color Clear
- Gauge - Stretch Wrap 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # TNBEC505
- Zoro # G4900799
- UPC # 841436040617
- Country of Origin China
- Category Stretch Wrap
Dimensions
Width | 5" |
Length | 650' |
Details
Item | Extend Core Bundling Film,100Gx650f,PK12 |
Color | Clear |
Gauge - Stretch Wrap | 42 |
Description
Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE EXPO Whiteboard Cleaner (81803)
- C-LINE PRODUCTS Poly Binder Pockets, Clear, PK5 (57537)
- ZORO SELECT Butcher Paper, 40 lb., White, 18 In. W (5PGK6)
- A&D WEIGHING Digital Compact Bench Scale 4000g Capacity (EK-4100I)
- PARTNERS BRAND Blown Hand Stretch Film, 15" x 80 Gauge x 1500', Black, 4/Case (SF158B)
- PARTNERS BRAND Bundling Stretch Film, 3" x 80 Gauge x 1000', Clear, 18/Case (TNB303)
- PARTNERS BRAND Extended Core Blown Stretch Film, 20" x 80 Gauge x 1000', Clear, 4/Case (SF213)
- PARTNERS BRAND Bundling Stretch Film, 3" x 120 Gauge x 600', Clear, 18/Case (TNB703)
- PARTNERS BRAND Colored Extended Core Bundling Film, 80 Gauge, 5" x 1000', White, 12/Case (TNBEC305WHT)
- PARTNERS BRAND Colored Extended Core Bundling Film, 80 Gauge, 5" x 1000', Green, 12/Case (TNBEC305GRE)
- ZORO SELECT Hand Stretch Wrap, 14 in W x 1500 ft L, 80 ga, Cast Style, Clear, Standard Duty (15A934)
- Partners Brand Stretch Wrap