Shop All Stretch Wrap
Partners Brand
Extended Core Blown Stretch Film, 20" x 80 Gauge x 1000', Clear, 4/Case
Mfr # SF213
Zoro # G5014025
product price: $190.99
/pk 4, $47.75/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Length 1000'
- Color Clear
- Gauge - Stretch Wrap 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SF213
- Zoro # G5014025
- UPC # 848109014814
- Country of Origin China
- Category Stretch Wrap
Dimensions
Width | 20" |
Length | 1000' |
Details
Item | Extend Core Blown Stretch,20x80x1000,PK4 |
Color | Clear |
Gauge - Stretch Wrap | 42 |
Description
Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Artist Smock, Ceil Blue, K75, SM (82717)
- PARTNERS BRAND WiredShppngTags, 10 Pt., 4 3/4x2 3/8", Manila, PK1000 (G30053)
- CALCULATED INDUSTRIES Calculator, Construction, 5.5x0.5x2.9 (4020)
- TREE Tree Remo Remo Universal Indicator (Remo)
- PARTNERS BRAND Extended Core Cast Stretch Film, 70 Gauge, 30" x 1,000', Clear, 4/Case (SF307)
- PARTNERS BRAND Colored Extended Core Bundling Film, 80 Gauge, 5" x 1000', White, 12/Case (TNBEC305WHT)
- PARTNERS BRAND Extended Core Bundling Film, 100 Gauge, 5" x 650', Clear, 12/Case (TNBEC505)
- PARTNERS BRAND Bundling Stretch Film, 3" x 80 Gauge x 1000', Black, 18/Case (TNB303BLACK)
- PARTNERS BRAND Bundling Stretch Film, 3" x 120 Gauge x 600', Clear, 18/Case (TNB703)
- PARTNERS BRAND Extended Core Cast Stretch Film, 90 Gauge, 30" x 1,000', Clear, 4/Case (SF309)
- NIFTY PRODUCTS Stretch Film, 5"x1000ft., PK12 (FST5000)
- Partners Brand Stretch Wrap