Shop All Mailer Envelopes
Partners Brand
Expansion Poly Mailers, 10" x 13" x 2", White, 100/Case
Mfr # EPM10132
Zoro # G4900850
$55.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 10"
- Length 13"
- Material 2.5 Mil Polyethylene
- Height 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # EPM10132
- Zoro # G4900850
- UPC # 841436052795
- Country of Origin Multiple
- Category Mailer Envelopes
Dimensions
Width | 10" |
Length | 13" |
Height | 2" |
Details
Item | Expansion Poly Mailer,10x13x2",PK100 |
Color | White |
Material | 2.5 Mil Polyethylene |
Description
Expansion Poly Mailer,10x13x2 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO 17" Laptop Case, Silver, Aluminum (USLAC10010)
- TAPE LOGIC Tape Logic® Labels, "Hardware Enclosed", 2" x 3", Fluorescent Red, 500/Roll (DL3591)
- POST-IT Flag, 1", Whiteite, PK100 (680-WE2)
- TREND Praise Word Stinky Stickers, Round, Scratch/Sniff, (TEPT6480)
- PARTNERS BRAND Deluxe Literature Mailers, 12 1/8" x 9 1/4" x 6", Kraft, 50/Bundle (MFL1296K)
- PARTNERS BRAND CD Literature Mailer Kits, 11 1/8" x 8 3/4" x 4", White, 50/Bundle (CDLM1184)
- PARTNERS BRAND Deluxe Literature Mailers, 19 1/8" x 9 1/8" x 2 3/16", White, 50/Bundle (MFL1992)
- PARTNERS BRAND Deluxe Literature Mailers, 8" x 8" x 2 3/4", White, 50/Bundle (MFL882)
- PARTNERS BRAND Self-Seal Flat Mailers, 9" x 11 1/2", White, 100/Case (RM2SS)
- PARTNERS BRAND Deluxe Literature Mailers, 19" x 12" x 3", White, 25/Bundle (MFL19123)
- GLOBAL INDUSTRIAL Panel Face Envelopes, Invoice Enclosed, 4-1/2L x 5-1/2W, Orange, 1000PK (354716)
- Partners Brand Mailing Tubes & Cartons