Shop All Business Envelopes
Partners Brand
Expandable Self-Seal Envelopes, 10" x 15" x 2", Kraft, 100/Case
Mfr # EN1067
Zoro # G4900905
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 40 lb. Paper Stock
- Expanded Width 10"
- Color Kraft
- Height 2"
- Outside Length 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # EN1067
- Zoro # G4900905
- UPC # 50047614791509
- Country of Origin United States
- Category Business Envelopes
Dimensions
Expanded Width | 10" |
Height | 2" |
Outside Length | 15" |
Details
Item | Expandable SelfSeal Envelope,10x15,PK100 |
Material | 40 lb. Paper Stock |
Color | Kraft |
Description
Expandable SelfSeal Envelope,10x15,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Mechanical Compact Bench Scale 2610g Capacity (1650-W0)
- ZORO SELECT Strapping Seal, 5/8 In., Open, PK1000 (2CXP4)
- DYMO AC Adapter for Label Maker (40077)
- NEENAH PAPER Color Paper, 8.5X11", Vintage Assort, PK500 (21224)
- PARTNERS BRAND Jumbo Envelopes, 22" x 27", White, 100/Case (EN1086W)
- PARTNERS BRAND Clasp Envelopes, 11 1/2" x 14 1/2, Kraft, 500/Case (EN1008)
- PARTNERS BRAND Jumbo Envelopes, 14" x 18", Kraft, 100/Case (EN1081)
- PARTNERS BRAND Self-Seal Business Envelopes with Security Tint, #10 Plain, 4 1/8" x 9 1/2", White, 2500/Case (EN1115)
- PARTNERS BRAND Expandable Self-Seal Envelopes, 10" x 13" x 2", Kraft, 100/Case (EN1065)
- PARTNERS BRAND Jumbo Envelopes, 24" x 36", Kraft, 100/Case (EN1088)
- TAPE LOGIC Tape Logic® "Packing List/Invoice Enclosed" Envelopes, 4 1/2" x 5 1/2", Orange, 1000/Case (PL462)
- Partners Brand Mail Supplies