Shop All Business Envelopes
Partners Brand
Expandable Self-Seal Envelopes, 10" x 13" x 2", Kraft, 100/Case
Mfr # EN1065
Zoro # G4900920
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 40 lb. Paper Stock
- Expanded Width 10"
- Color Kraft
- Outside Length 13"
- Height 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # EN1065
- Zoro # G4900920
- UPC # 50047614790625
- Country of Origin United States
- Category Business Envelopes
Dimensions
Expanded Width | 10" |
Outside Length | 13" |
Height | 2" |
Details
Item | Expandable SelfSeal Envelope,10x13,PK100 |
Material | 40 lb. Paper Stock |
Color | Kraft |
Description
Expandable SelfSeal Envelope,10x13,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UFP RETAIL 4x4x72 PT Mailbox Post (106053)
- GEN BAG, PAPER, LIQUOR, PINT (LQPINT500)
- RICOH Magenta Toner Cartridge 18K YLD (841454)
- FAME FABRICS Bib Apron, Childrens, F48, Royal Blue (82521)
- PARTNERS BRAND Expandable Self-Seal Envelopes, 10" x 12" x 2", Kraft, 100/Case (EN1066)
- PARTNERS BRAND Self-Seal Envelopes, 6" x 9", White, 500/Case (EN1069)
- PARTNERS BRAND Expandable Self-Seal Envelopes, 10" x 15" x 2", Kraft, 250/Case (EN1074)
- PARTNERS BRAND Self-Seal Business Envelopes with Security Tint, #10 Plain, 4 1/8" x 9 1/2", White, 2500/Case (EN1115)
- PARTNERS BRAND Jumbo Envelopes, 17" x 22", Kraft, 100/Case (EN1084)
- PARTNERS BRAND Jumbo Envelopes, 22" x 27", White, 100/Case (EN1086W)
- ASP Heavy Duty Deal Jackets (Deal Jackets) - Printed: Blue Pk (5512-100)
- Partners Brand Mail Supplies