Shop All Business Envelopes
Partners Brand
Expandable Self-Seal Envelopes, 10" x 12" x 2", Kraft, 100/Case
Mfr # EN1066
Zoro # G4900939
product price: $159.99
/pk 100, $1.60/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 40 lb. Paper Stock
- Expanded Width 10"
- Color Kraft
- Height 2"
- Outside Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # EN1066
- Zoro # G4900939
- UPC # 50047614791158
- Country of Origin United States
- Category Business Envelopes
Dimensions
Expanded Width | 10" |
Height | 2" |
Outside Length | 12" |
Details
Item | Expandable SelfSeal Envelope,10x12,PK100 |
Material | 40 lb. Paper Stock |
Color | Kraft |
Description
Expandable SelfSeal Envelope,10x12,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HME Digital Hanging Scale (HME-SCALE)
- ZORO SELECT 1-5/8" x 3-1/4" Blue Paper Wire Tag, Pk1000 (1GYX3)
- LEARNING RESOURCES Giant Classroom Thermometer (0399)
- ADAM EQUIPMENT Crane Scale, Digital, 1000 lb./500kg (LHS 1000A)
- PARTNERS BRAND Self-Seal Business Envelopes with Security Tint, #10 Plain, 4 1/8" x 9 1/2", White, 2500/Case (EN1115)
- PARTNERS BRAND Expandable Self-Seal Envelopes, 5" x 11" x 2", Kraft, 100/Case (EN1064)
- PARTNERS BRAND Expandable Self-Seal Envelopes, 10" x 13" x 2", Kraft, 100/Case (EN1065)
- PARTNERS BRAND Expandable Self-Seal Envelopes, 10" x 15" x 2", Kraft, 250/Case (EN1074)
- PARTNERS BRAND Inter-Department Envelopes, 10" x 13", Red, 100/Case (EN1095)
- PARTNERS BRAND Jumbo Envelopes, 17" x 22", Kraft, 100/Case (EN1084)
- MEAD 9.5 in. W X 4.12 in. L No. 10 White Envelopes 50 pk (75050)
- Partners Brand Mail Supplies