Shop All Coated Gloves
Partners Brand
ESD Fingertip Coated Nylon Gloves, Large, White, 12 Pairs/Case
Mfr # GLV2601L
Zoro # G2288017
product price: $200.99
/pk 24, $8.37/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Fabric Weight 0.98
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # GLV2601L
- Zoro # G2288017
- UPC # 848109046563
- Country of Origin Korea, Republic of
- Category Coated Gloves
Details
Item | ESD Fingertip Coated Nylon Gloves,L,Package Quantity 24 |
Color | White |
Fabric Weight | 0.98 |
Description
ESD Fingertip Coated Nylon Gloves,L,Package Quantity 24, Package Quantity 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY ANSI Class A+ Refill, 24 Unit, Eyewash, 1 oz (7-008-001)
- C.H. HANSON Commercial Stencil, Economy Grade Reusable, No Smoking CharacterLegend, 2 In Character Height, 6,12400 (12400)
- HOTHANDS Foot Warmer, Air-Activated, Up to 9 hours Heating Time, Avg Temp 99 Degrees F, Pack of 5 (HFINS5PK)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (ACA-QC-BDP2/3XLGN)
- AZUSA SAFETY Commander 13 Ga. Gray Nylon/Spandex Work Gloves, Black Sandy-foam Nitrile Palm Coating, M (CM3020)
- MCR SAFETY Kevlar Two-Sided PVC Dots Gloves, Yellow/Brown, Large (9366L)
- SHOWA General Purpose Gloves, Natural Rubber Palm Coating, Gray/Blue, Lg (300L-09)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XS, PR (N96793XS)
- WATSON GLOVES Stealth Original - Large PR (390-L)
- SHOWA Showa Atlas 300 Traditional Rubber-Coated Gloves (300S-07)
- AZUSA SAFETY Karbonhex Premium 15 ga. Nylon/Spandex Gloves, Dura-Foam Nitrile Palm Coating, L (KX09N)
- Partners Brand Gloves & Hand Protection