Shop All Security Seals
Partners Brand
Equilok Pull-Tight Seals, 10", Red, 1000/Case
Mfr # SE1017R
Zoro # G5417137
product price: $284.99
/pk 1000, $0.28/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Pull Tight Seals
- Cable Type Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SE1017R
- Zoro # G5417137
- UPC # 841436076562
- Country of Origin United States
- Category Security Seals
Details
Security Seal Type | Pull Tight Seals |
Item | Equilok Pull Tight Seals,10",Red,PK1000 |
Cable Type | Adjustable |
Description
Pull Tight Seals, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLOEM TERRAPOT PRCRN 20"" (TR20908)
- MEAD Spiral 5 Subject Notebook, Wide Ruled, 180 Sheets Per Book, PK3 (MEA05680)
- SAFCO Off-Surface Shelf, Black, 10" (3604BL)
- QUARTET Board, Calendar, Glass, 3X2 (QRTGC3624F)
- PARTNERS BRAND Pull Tight Seals, 15", Red, 100/Case (SE1009R)
- PARTNERS BRAND Metal Truck Seals, 5/16" x 8 1/2", White, PK200 (SE1040W)
- PARTNERS BRAND Pull Tight Seals, 12", Blue, 100/Case (SE1005BL)
- PARTNERS BRAND Metal Truck Seals, 5/16" x 8 1/2", Red, PK200 (SE1040R)
- PARTNERS BRAND Metal Truck Seals, 5/16" x 8 1/2", Blue, PK200 (SE1040BL)
- PARTNERS BRAND Cable Seals, 1/8" x 12", Red, PK50 (SE1060R)
- TYDENBROOKS Adjustable High Strength, Secure Grip Seal, Blue, 7 Digits, PK100 (V9291111-3-GRAI)
- Partners Brand Security Seals