Shop All Security Seals
Partners Brand
Equilok Pull-Tight Seals, 10", Blue, 1000/Case
Mfr # SE1017BL
Zoro # G5417146
product price: $273.99
/pk 1000, $0.27/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Pull Tight Seals
- Cable Type Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SE1017BL
- Zoro # G5417146
- UPC # 841436076579
- Country of Origin United States
- Category Security Seals
Details
Security Seal Type | Pull Tight Seals |
Item | Equilok Pull Tight Seals,10",Blue,PK1000 |
Cable Type | Adjustable |
Description
Pull Tight Seals, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEIKO INSTRUMENTS Self-Adhesive Address Labels, Clear, PK2 (SLP-2RLC)
- WESTCOTT Westcott 8" Straight Titanium Bonded Non-Stick Scissors with Adjustable Glide Feature, 3 Pack (15454)
- ZORO SELECT Strapping, Woven Polyester, 1500 ft. L (16P067)
- PILOT FriXion ColorSticks Erasable Stick Gel Pen, 0.7mm, Assorted, PK10 (32456)
- PARTNERS BRAND Cable Seals, 1/16" x 12", Red, PK100 (SE1050R)
- PARTNERS BRAND Pull Tight Seals, 15", Red, 100/Case (SE1009R)
- PARTNERS BRAND Metal Truck Seals, 5/16" x 8 1/2", Red, PK200 (SE1040R)
- PARTNERS BRAND Pull Tight Seals, 12", Blue, 100/Case (SE1005BL)
- PARTNERS BRAND Pull Tight Seals, 18", Blue, 100/Case (SE1013BL)
- PARTNERS BRAND Cable Seals, 1/16" x 12", Blue, PK100 (SE1050BL)
- UNIVERSEAL Padlock Seals, Green, Plastic, PK50 (UPAD-S GREEN50)
- Partners Brand Protective Packaging