Shop All Enclosed Boards
Partners Brand
Enclosed Cork Board with Aluminum Frame, 4' x 3', Brown, 1/Each
Mfr # BECA4836
Zoro # G2286230
product price: $1,135.99
/ea
Free Shipping & Returns
$1,135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4'
- Board Material Cork
- Board Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BECA4836
- Zoro # G2286230
- UPC # 848109046235
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Width | 4' |
Details
Board Material | Cork |
Board Color | Brown |
Item | Cork Board w/Alum. Frame,Brown,4 ft.x3 ft. |
Description
Cork Board w/Alum. Frame,Brown,4 ft.x3 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Paper, Construction, 12" x 18", White, PK50 (103058)
- PILOT Blue Marker Pen, Ultra Fine Tip, 12 PK (PIL11004)
- DACASSO Classic Black Leather Coffee Condiment Organizer (AG-1028)
- ZEBRA PEN Zt220 4" 203Dpi Tt Zn Rj45 (ZT22042-T01200FZ)
- GHENT 1-Door Enclosed Whiteboard 36"x24", Wood Frame, Walnut (PN13624M-M1)
- GHENT Enclosed Rubber Bulletin Board 48"x72", 3 Door (PA34872TR-BK)
- GHENT Enclosed Rubber Bulletin Board 24"x18", 1 Hinged Door, Black (PA12418TR-BK)
- GHENT Enclosed Outdoor Bulletin Board 96x48", Vinyl (PA34896VX-181)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 30"x45", 2 Door, Vinyl (UVDD4530LB-WOODGRN)
- GHENT Enclosed Cork Bulletin Board 72x48", 3 Door (PA34872K)
- GHENT Enclosed Cork Bulletin Board 36x48", 1 Door (PW23648K)
- Partners Brand Enclosed Boards