Shop All Facility Signs
Partners Brand
Employees Must Wash Hands, Sign, 6x9", 6" Width, 1/8" Plastic
Mfr # SN213
Zoro # G2287953
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Sign Material 1/8" Plastic
- Sign Background Color Gray/Blue/Black
- Length 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SN213
- Zoro # G2287953
- UPC # 848109046808
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 6" |
Length | 9" |
Details
Item | Employees Must Wash Hands,Sign,6x9" |
Sign Material | 1/8" Plastic |
Sign Background Color | Gray/Blue/Black |
Description
Employees Must Wash Hands,Sign,6x9 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Removable Filing Labels, Printable, 2/3"x3-7/16", 750/PK, WE PK (AVE8066)
- ANSELL Microflex Evolution One, Latex Disposable Gloves, 5.5 mil, Powder-Free, L, 100 PK, Beige (EV-2050-L)
- ZEBRA TECHNOLOGIES Zebra TT Ribbon, Wax, 4.02" x 1476', 1" Core (06000BK10245)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-15-361-1 (LAT-15-361-1)
- PARTNERS BRAND Women Restroom Ada Plastic Sign, 9"x6", 9" Width, 1/4" ABS Plastic (SN103)
- PARTNERS BRAND Men/Women Restroom, ADA, Sign, 9"x6", 9" Width, 1/4" ABS Plastic (SN105)
- PARTNERS BRAND Stairs, ADA Compliant, Plastic Sign, 9"x6", 9" Width, 1/4" ABS Plastic (SN101)
- PARTNERS BRAND Men/Women Accessible, ADA.Sign, 9"x6", 9" Width, 1/4" ABS Plastic (SN109)
- PARTNERS BRAND Men Restroom, ADA, Plastic Sign, 9"x6", 9" Width, 1/4" ABS Plastic (SN102)
- PARTNERS BRAND Emergency Exit Only Facility Sign, 6" x 9", Red/White, 1/Each, SN203 (SN203)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Do Not Block Gate Keep Clear At All Times Sign, Landscape (OS-NS-D-1014-L-11080)
- Partners Brand Signs