Shop All Facility Signs
Partners Brand
Emergency Exit Only Facility Sign, 6" x 9", Red/White, 1/Each, SN203
Mfr # SN203
Zoro # G2287938
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Sign Material 1/8" Plastic
- Sign Background Color Red/White
- Length 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SN203
- Zoro # G2287938
- UPC # 848109046785
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 6" |
Length | 9" |
Details
Item | Emergency Exit Only Facility Sign,6"x9" |
Sign Material | 1/8" Plastic |
Sign Background Color | Red/White |
Description
Emergency Exit Only Facility Sign,6 In.x9 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY Thickster Powdered Latex Disposable Gloves -14 Mil - Large, 50PK (6603)
- MIGHTY LINE Industrial Floor Tape, Roll, Gray, Vinyl (3RGRY)
- OIL-DRI Spill Kit, Universal (L90667)
- BRADY Numbers and Letters Labels, PK 10 (5050P-3)
- PARTNERS BRAND Men/Women Restroom, ADA, Sign, 9"x6", 9" Width, 1/4" ABS Plastic (SN105)
- PARTNERS BRAND Men Restroom, ADA, Plastic Sign, 9"x6", 9" Width, 1/4" ABS Plastic (SN102)
- PARTNERS BRAND Women Restroom Ada Plastic Sign, 9"x6", 9" Width, 1/4" ABS Plastic (SN103)
- PARTNERS BRAND Stairs, ADA Compliant, Plastic Sign, 9"x6", 9" Width, 1/4" ABS Plastic (SN101)
- PARTNERS BRAND Men/Women Accessible, ADA.Sign, 9"x6", 9" Width, 1/4" ABS Plastic (SN109)
- SIGNMISSION OSHA Caution, 18" Height, Aluminum, 24" x 18", Landscape, Automatic Door (OS-CS-A-1824-L-19113)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, No Fedex Pickup Today Sign, Portrait (OS-NS-D-1218-V-14541)
- Partners Brand Facility Signs