Shop All Edge and Corner Protectors
Partners Brand
Edge Protectors, Skid Lot, .225, 3" x 3" x 30", White, 1100/Skid
Mfr # EP3330225
Zoro # G4901508
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$1,987.99
Free 30-Day Returns
Key Features
- Material .225 Thick Fibreboard
- Length 30"
- Width 3"
- Color White
- Height 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # EP3330225
- Zoro # G4901508
- UPC # 841436045759
- Country of Origin United States
- Category Edge and Corner Protectors
Dimensions
Length | 30" |
Width | 3" |
Height | 3" |
Details
Item | Edge Protector Skid,0.225,3x3x30",PK1100 |
Material | .225 Thick Fibreboard |
Color | White |
Description
Edge Protector Skid,0.225,3x3x30 In.,PK1100, Package Quantity 1100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE RUBBER Rubber Bands, Size 64, 1lb, 3-1/2"x1/4", Approx. 490/BX, NL (ALL20645)
- PROSKIT Round Hole Breadboard, 2420 Tie Points (900-249)
- PARTNERS BRAND Metal Truck Seals, 5/16" x 8 1/2", Blue, PK200 (SE1040BL)
- COMPLYRIGHT Attendance Folders, PK25 (A0308)
- PARTNERS BRAND Strapping Protectors, .120, 2" x 2" x 3", White, 1200/Case (SP223120)
- PARTNERS BRAND Edge Protectors, Cased, .120, 2" x 2" x 72", White, 55/Case (EP2272120BX)
- PARTNERS BRAND Foam Corners, 3" x 3" x 3", White, 1000/Case (PF201)
- PARTNERS BRAND Edge Protectors, Skid Lot, .120, 2" x 2" x 18", White, 5880/Skid (EP2218120)
- PARTNERS BRAND Edge Protectors, Cased, .160, 2 1/2" x 2 1/2" x 48", White, 48/Case (EP252548160B)
- PARTNERS BRAND Edge Protectors, Skid Lot, .120, 2" x 2" x 48", White, 2940/Skid (EP2248120)
- ZORO SELECT Edge Protector, 48 x 3, 0.16, PK10 (4TZY4)
- Partners Brand Protective Packaging