Shop All Edge and Corner Protectors
Partners Brand
Edge Protectors, Skid Lot, .160, 2" x 2" x 40", White, 2240/Skid
Mfr # EP2240160
Zoro # G4901751
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$2,421.99
Free 30-Day Returns
Key Features
- Material .160 Thick Fiberboard
- Length 40"
- Width 2"
- Color White
- Height 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # EP2240160
- Zoro # G4901751
- UPC # 841436063111
- Country of Origin United States
- Category Edge and Corner Protectors
Dimensions
Length | 40" |
Width | 2" |
Height | 2" |
Details
Item | Edge Protector Skid,0.16,2x2x40",PK2240 |
Material | .160 Thick Fiberboard |
Color | White |
Description
Edge Protector Skid,0.16,2x2x40 In.,PK2240, Package Quantity 2240
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Lined Sticky Notes, 4in.x6in. 300 Shts 50/Pad, Self Stick Notes with Lines, Bright Colors, 6PK (66461)
- GHENT 24-1/2"x18-1/2" Steel Patient Room Dry Erase Board, Gloss (GRPM211P-18)
- BUSINESS SOURCE Rubberbands, Size 107, 1Lb, PK40 (15727)
- TAPE LOGIC Tape LogicĀ® Labels, "Partial", 2" x 3", Fluorescent Red, 500/Roll (DL3561)
- PARTNERS BRAND Edge Protectors - Cased, .160, 2"x2"x48", White, PK80 (EP2248160BX)
- PARTNERS BRAND Strapping Protectors, .120, 2" x 2" x 3", White, 1200/Case (SP223120)
- PARTNERS BRAND Edge Protectors, Cased, .225, 2"x2"x60", White, PK25 (EP2260225BX)
- PARTNERS BRAND Edge Protectors - Cased, .120, 3" x 3" x 48", White, 60/Case (EP3348120BX)
- PARTNERS BRAND Strapping Protectors, .160, 3" x 3" x 3", White, 720/Case (SP333160)
- PARTNERS BRAND Edge Protectors, Cased, .225, 2" x 2" x 12", White, 120/Case (EP2212225BX)
- VESTIL Plastic Edge Guards, 2.15x2.5, PK1000 (EDGE-P2)
- Partners Brand Protective Packaging