Shop All Edge and Corner Protectors
Partners Brand
Edge Protectors, Skid Lot, .120, 2" x 2" x 48", White, 2940/Skid
Mfr # EP2248120
Zoro # G4901928
product price: $2,939.99
/pk 2940, $1.00/ea
Item requires special delivery charges. A $480.00 per item surcharge will be applied.
$2,939.99
Free 30-Day Returns
Key Features
- Material .120 Thick Fibreboard
- Length 48"
- Width 2"
- Color White
- Height 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # EP2248120
- Zoro # G4901928
- UPC # 841436045599
- Country of Origin United States
- Category Edge and Corner Protectors
Dimensions
Length | 48" |
Width | 2" |
Height | 2" |
Details
Item | Edge Protector Skid,0.12,2x2x48",PK2940 |
Material | .120 Thick Fibreboard |
Color | White |
Description
Edge Protector Skid,0.12,2x2x48 In.,PK2940, Package Quantity 2940
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 8-1/2" x 11" Plastic Clipboard 1", Black (00534)
- ENCORE PACKAGING Filament Dispenser (EP-600)
- DORAN Digital Platform Bench Scale 50 lb. Capacity (4350)
- ZORO SELECT Steel Strapping Sealer, Double Down (52YU53)
- PARTNERS BRAND Strapping Protectors, .160, 3" x 3" x 6", White, 480/Case (SP336160)
- PARTNERS BRAND Strapping Protectors, .160, 2" x 2" x 3", White, 1000/Case (SP223160)
- PARTNERS BRAND Edge Protectors, Cased, .120, 2" x 2" x 24", White, 200/Case (EP2224120BX)
- PARTNERS BRAND Foam Corners, 3" x 3" x 3", White, 1000/Case (PF201)
- PARTNERS BRAND Edge Protectors, Skid Lot, .160, 2" x 2" x 40", White, 2240/Skid (EP2240160)
- PARTNERS BRAND Edge Protectors, Cased, .225, 2"x2"x60", White, PK25 (EP2260225BX)
- PARTNERS BRAND Strapping Protectors, .160, 4" x 4" x 2", White, 480/Case (SP244160)
- Partners Brand Protective Packaging