Shop All Edge and Corner Protectors
Partners Brand
Edge Protectors, Skid Lot, .120, 2" x 2" x 18", White, 5880/Skid
Mfr # EP2218120
Zoro # G4901970
product price: $2,187.99
/pk 5880, $0.37/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$2,187.99
Free 30-Day Returns
Key Features
- Material .120 Thick Fibreboard
- Length 18"
- Width 2"
- Color White
- Height 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # EP2218120
- Zoro # G4901970
- UPC # 841436063029
- Country of Origin United States
- Category Edge and Corner Protectors
Dimensions
Length | 18" |
Width | 2" |
Height | 2" |
Details
Item | Edge Protector Skid,0.12,2x2x18",PK5880 |
Material | .120 Thick Fibreboard |
Color | White |
Description
Edge Protector Skid,0.12,2x2x18 In.,PK5880, Package Quantity 5880
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS Cutting Mat, Self-Healing, 14x14 In, Gray (100590-1003)
- ZORO SELECT Mailer Envelope, Kraft, 6 in. W, PK250 (36DY91)
- BUCKET BOSS Contractors Briefcase 16"x6"x12.5" (62100)
- SCOTCH Low Noise Handheld Tape Dispenser, 2 In. (H150)
- PARTNERS BRAND Edge Protectors, Skid Lot, .160, 2" x 2" x 18", White, 4480/Skid (EP2218160)
- PARTNERS BRAND Strapping Protectors, .160, 2" x 2" x 3", White, 1000/Case (SP223160)
- PARTNERS BRAND Edge Protectors, Cased, .160, 3" x 3" x 60", White, 25/Case (EP3360160BX)
- PARTNERS BRAND Foam Corners, 3" x 3" x 3", White, 1000/Case (PF201)
- PARTNERS BRAND Edge Protectors, Cased, .225, 2" x 2" x 12", White, 120/Case (EP2212225BX)
- PARTNERS BRAND Edge Protectors, Cased, .160, 2" x 2" x 40", White, 80/Case (EP2240160BX)
- PARTNERS BRAND Foam Corners, 4 1/2" x 4 1/2" x 6 3/8", White, 500/Case (PF209)
- Partners Brand Edge and Corner Protectors